ETN HVX06024AAC2 HVX 9000 Enclosed

Item #: 1005065

Cat #: HVX06024AAC2

UPC: 782116591190

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116591190, HVX06024AAC2, CUTHVX06024AAC2

Specifications

Amps: 87
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 12
Amps: 87
Horsepower: 60
Volts AC: 480
IP/NEMA Rating: NEMA 12