ETN HVX06022AAP1 HVX9000 Enclosed D

Item #: 1005060

Cat #: HVX06022AAP1

UPC: 782116546275

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 8, 170A, Enclosure Size 4

Overview

Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 8, 170A, Enclosure Size 4
Also known as: 782116546275, HVX06022AAP1, CUTHVX06022AAP1

Specifications

Volts DC: 60
Phase: 3
Mounting: Surface
Volts AC: 60
Horsepower: 60
Amps: 170
Size: Frame 8
IP/NEMA Rating: NEMA 2
Volts DC: 60
Mounting: Surface
Horsepower: 60
Size: Frame 8
Phase: 3
Volts AC: 60
Amps: 170
IP/NEMA Rating: NEMA 2