ETN HVX06022AAC2P1 HVX9000 Enclosed

Item #: 1005052

Cat #: HVX06022AAC2P1

UPC: 782116546145

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 8, 170A, Enclosure Size 4

Overview

Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 8, 170A, Enclosure Size 4
Also known as: 782116546145, HVX06022AAC2P1, CUTHVX06022AAC2P1

Specifications

Volts AC: 60
Horsepower: 60
Amps: 170
IP/NEMA Rating: NEMA 2
Volts AC: 60
Amps: 170
Horsepower: 60
IP/NEMA Rating: NEMA 2