ETN HVX06022AAC2 HVX9000 Enclosed D

Item #: 1005051

Cat #: HVX06022AAC2

UPC: 782116546121

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 8, 170A, Enclosure Size 4

Overview

Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 8, 170A, Enclosure Size 4
Also known as: 782116546121, HVX06022AAC2, CUTHVX06022AAC2

Specifications

Volts AC: 60
Horsepower: 60
Amps: 170
IP/NEMA Rating: NEMA 2
Volts AC: 60
Amps: 170
Horsepower: 60
IP/NEMA Rating: NEMA 2