ETN HVX06021AAP3RB HVX9000 Enclosed

Item #: 1005049

Cat #: HVX06021AAP3RB

UPC: 782116540303

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Power: Fused Drive Isolation, Options: Manual IOB Bypass Controller, Frame Size - 8, 170A, Enclosure Size is 4

Overview

Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Power: Fused Drive Isolation, Options: Manual IOB Bypass Controller, Frame Size - 8, 170A, Enclosure Size is 4
Also known as: 782116540303, HVX06021AAP3RB, CUTHVX06021AAP3RB

Specifications

Volts AC: 60
Horsepower: 60
Amps: 170
IP/NEMA Rating: NEMA 2
Volts AC: 60
Amps: 170
Horsepower: 60
IP/NEMA Rating: NEMA 2