ETN HVX06021AAL2RB HVX9000 Enclosed

Item #: 1005044

Cat #: HVX06021AAL2RB

UPC: 782116540266

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size - 8, 170A, Enclosure Size is 4

Overview

Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size - 8, 170A, Enclosure Size is 4
Also known as: 782116540266, HVX06021AAL2RB, CUTHVX06021AAL2RB

Specifications

Volts AC: 60
Horsepower: 60
Amps: 170
IP/NEMA Rating: NEMA 2
Volts AC: 60
Amps: 170
Horsepower: 60
IP/NEMA Rating: NEMA 2