ETN HVX06021AACA HVX9000 Enclosed D

Item #: 1005040

Cat #: HVX06021AACA

UPC: 782116540198

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 8, 170A, Enclosure Size is 4

Overview

Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 2, 60V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 8, 170A, Enclosure Size is 4
Also known as: 782116540198, HVX06021AACA, CUTHVX06021AACA

Specifications

Volts AC: 60
Horsepower: 60
Amps: 170
IP/NEMA Rating: NEMA 2
Volts AC: 60
Amps: 170
Horsepower: 60
IP/NEMA Rating: NEMA 2