ETN HVX06014AARB HVX 9000 Enclosed

Item #: 1005035

Cat #: HVX06014AARB

UPC: 782116591855

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116591855, HVX06014AARB, CUTHVX06014AARB

Specifications

Amps: 87
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Amps: 87
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 60