ETN HVX06014AAPGRB HVX 9000 Enclose

Item #: 1005034

Cat #: HVX06014AAPGRB

UPC: 782116591992

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116591992, HVX06014AAPGRB, CUTHVX06014AAPGRB

Specifications

Amps: 87
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Amps: 87
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 60