ETN HVX06014AAPFRB HVX 9000 Enclose

Item #: 1005032

Cat #: HVX06014AAPFRB

UPC: 782116591978

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Power: Output Contactor, Options: Manual IOB Bypass Controller, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116591978, HVX06014AAPFRB, CUTHVX06014AAPFRB

Specifications

Amps: 87
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Amps: 87
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 60