ETN HVX06014AAC2PG HVX 9000 Enclose

Item #: 1005013

Cat #: HVX06014AAC2PG

UPC: 782116592166

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116592166, HVX06014AAC2PG, CUTHVX06014AAC2PG

Specifications

Amps: 87
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Amps: 87
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 60