ETN HVX06014AAC2P3 HVX 9000 Enclose

Item #: 1005011

Cat #: HVX06014AAC2P3

UPC: 782116592081

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 7, 87A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 480V, No Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 7, 87A, Enclosure Size 2
Also known as: 782116592081, HVX06014AAC2P3, CUTHVX06014AAC2P3

Specifications

Amps: 87
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 60
Amps: 87
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 60