ETN HVX06012AARB HVX9000 Enclosed D

Item #: 1005008

Cat #: HVX06012AARB

UPC: 782116546114

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 230V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 230V, No Brake Chopper, Options: Manual IOB Bypass Controller, Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116546114, HVX06012AARB, CUTHVX06012AARB

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 60
Amps: 170
Volts AC: 230
Horsepower: 60
IP/NEMA Rating: NEMA 1
Amps: 170