ETN HVX06012AAP3 HVX9000 Enclosed D

Item #: 1005006

Cat #: HVX06012AAP3

UPC: 782116546091

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116546091, HVX06012AAP3, CUTHVX06012AAP3

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 60
Amps: 170
Volts AC: 230
Horsepower: 60
IP/NEMA Rating: NEMA 1
Amps: 170