ETN HVX06011AAP3 HVX9000 Enclosed D

Item #: 1004988

Cat #: HVX06011AAP3

UPC: 782116540099

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 208V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 8, 170A, Enclosure Size Is 4

Overview

Eaton HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 208V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 8, 170A, Enclosure Size Is 4
Also known as: 782116540099, HVX06011AAP3, CUTHVX06011AAP3

Specifications

IP/NEMA Rating: NEMA 1
Volts AC: 208
Horsepower: 60
Amps: 170
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 208
Amps: 170