ETN HVX06011AAL2RB HVX9000 Enclosed

Item #: 1004984

Cat #: HVX06011AAL2RB

UPC: 782116540068

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 208V, No Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 8, 170A, Enclosure Size 4

Overview

HVX 9000 Enclosed Drive, 60 hp, NEMA 1, 208V, No Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 8, 170A, Enclosure Size 4
Also known as: 782116540068, HVX06011AAL2RB, CUTHVX06011AAL2RB

Specifications

IP/NEMA Rating: NEMA 1
Volts AC: 208
Horsepower: 60
Amps: 170
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 208
Amps: 170