ETN HVX050A2-4A1N1CA HVX9000 IS Dri

Item #: 1004969

Cat #: HVX050A2-4A1N1CA

UPC: 782116211395

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 50 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 7, 72A

Overview

HVX 9000 IS Drive-Standard, 50 hp, Standard Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 7, 72A
Also known as: 782116211395, HVX050A2-4A1N1CA, CUTHVX050A24A1N1CA

Specifications

Amps: 72
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 12
Amps: 72
Horsepower: 60
Volts AC: 480
IP/NEMA Rating: NEMA 12