ETN HVX050A2-2A1N1D3 HVX9000 IS Dri

Item #: 1004962

Cat #: HVX050A2-2A1N1D3

UPC: 782116932900

Call for price
Company wide:
0 in stock
Eaton HVX 9000 IS Drive-Std, 50 hp, Std Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Std Boards, Communication: Siemens Apogee FLN, RS-232 With D9 Connection, Frame Size - 8, 140A

Overview

Eaton HVX 9000 IS Drive-Std, 50 hp, Std Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Std Boards, Communication: Siemens Apogee FLN, RS-232 With D9 Connection, Frame Size - 8, 140A
Also known as: 782116932900, HVX050A2-2A1N1D3, CUTHVX050A22A1N1D3

Specifications

Amps: 140
Volts AC: 230
Horsepower: 60
IP/NEMA Rating: NEMA 12
Amps: 140
Horsepower: 60
Volts AC: 230
IP/NEMA Rating: NEMA 12