ETN HVX050A2-2A1N1CB HVX9000 IS Dri

Item #: 1004961

Cat #: HVX050A2-2A1N1CB

UPC: 782116932887

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 50 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Siemens Apogee FLN, Frame Size 8, 140A

Overview

HVX 9000 IS Drive-Standard, 50 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Siemens Apogee FLN, Frame Size 8, 140A
Also known as: 782116932887, HVX050A2-2A1N1CB, CUTHVX050A22A1N1CB

Specifications

Amps: 140
Volts AC: 230
Horsepower: 60
IP/NEMA Rating: NEMA 12
Amps: 140
Horsepower: 60
Volts AC: 230
IP/NEMA Rating: NEMA 12