ETN HVX050A1-5A4N1CA HVX9000 IS Dri

Item #: 1004954

Cat #: HVX050A1-5A4N1CA

UPC: 782116318698

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 50 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 7, 52A

Overview

HVX 9000 IS Drive-Standard, 50 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 7, 52A
Also known as: 782116318698, HVX050A1-5A4N1CA, CUTHVX050A15A4N1CA

Specifications

Amps: 52
IP/NEMA Rating: NEMA 1
Horsepower: 60
Volts AC: 575
Amps: 52
Horsepower: 60
IP/NEMA Rating: NEMA 1
Volts AC: 575