ETN HVX05024AAP3 HVX 9000 Enclosed

Item #: 1004928

Cat #: HVX05024AAP3

UPC: 782116590445

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 50 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 7, 72A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 12, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Frame Size 7, 72A, Enclosure Size 2
Also known as: 782116590445, HVX05024AAP3, CUTHVX05024AAP3

Specifications

Amps: 72
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 12
Amps: 72
Horsepower: 60
Volts AC: 480
IP/NEMA Rating: NEMA 12