ETN HVX05024AAL2RB

Item #: 1004864

Cat #: HVX05024AAL2RB

UPC: 782116590513

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 50 hp, NEMA 12, 480V, No Brake Chopper, Options: Bypass Pilot Lights for RB Bypass Options, Manual IOB Bypass Controller, Frame Size 7, 72A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 12, 480V, No Brake Chopper, Options: Bypass Pilot Lights for RB Bypass Options, Manual IOB Bypass Controller, Frame Size 7, 72A, Enclosure Size 2
Also known as: 782116590513, HVX05024AAL2RB, CUTHVX05024AAL2RB

Specifications

Amps: 72
Volts AC: 480
Horsepower: 60
IP/NEMA Rating: NEMA 12
Amps: 72
Horsepower: 60
Volts AC: 480
IP/NEMA Rating: NEMA 12