ETN HVX05024AAC2PF HVX 9000 Enclose

Item #: 1004855

Cat #: HVX05024AAC2PF

UPC: 782116590193

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 50 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Output Contactor, Frame SiSze 7, 72A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Output Contactor, Frame SiSze 7, 72A, Enclosure Size 2
Also known as: 782116590193, HVX05024AAC2PF, CUTHVX05024AAC2PF

Specifications

Amps: 72
Volts AC: 480
Horsepower: 50
IP/NEMA Rating: NEMA 12
Amps: 72
Horsepower: 50
Volts AC: 480
IP/NEMA Rating: NEMA 12