ETN HVX05024AAC2P3 HVX 9000 Enclose

Item #: 1004854

Cat #: HVX05024AAC2P3

UPC: 782116590247

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 50 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 7, 72A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 12, 480V, No Brake Chopper, Communication: Modbus, Power: Input Line Fuses (200 kAIC), Frame Size 7, 72A, Enclosure Size 2
Also known as: 782116590247, HVX05024AAC2P3, CUTHVX05024AAC2P3

Specifications

Amps: 72
Volts AC: 480
Horsepower: 50
IP/NEMA Rating: NEMA 12
Amps: 72
Horsepower: 50
Volts AC: 480
IP/NEMA Rating: NEMA 12