ETN HVX05024AAC2

Item #: 1004852

Cat #: HVX05024AAC2

UPC: 782116590070

Call for price
Company wide:
0 in stock
C-H HVX05024AAC2 Variable Frequency Drive, 50 HP, NEMA 12, 480V, 72 Amps, No Brake Chopper

Overview

C-H HVX05024AAC2 Variable Frequency Drive, 50 HP, NEMA 12, 480V, 72 Amps, No Brake Chopper
Also known as: 782116590070, HVX05024AAC2, CUTHVX05024AAC2

Specifications

Amps: 72
Type: Variable Frequency Drive
Horsepower: 50
IP/NEMA Rating: NEMA 12
Amps: 72
Horsepower: 50
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 12