ETN HVX05022AARB HVX9000 Enclosed D

Item #: 1004851

Cat #: HVX05022AARB

UPC: 782116545919

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Frame Size - 8, 140A, Enclosure Size 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Frame Size - 8, 140A, Enclosure Size 3
Also known as: 782116545919, HVX05022AARB, CUTHVX05022AARB

Specifications

Amps: 140
Volts AC: 50
Horsepower: 50
IP/NEMA Rating: NEMA 2
Amps: 140
Horsepower: 50
Volts AC: 50
IP/NEMA Rating: NEMA 2