ETN HVX05022AACAP1 HVX9000 Enclosed

Item #: 1004843

Cat #: HVX05022AACAP1

UPC: 782116545810

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 8, 140A, Enclosure Size 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 8, 140A, Enclosure Size 3
Also known as: 782116545810, HVX05022AACAP1, CUTHVX05022AACAP1

Specifications

Amps: 140
Volts AC: 50
Horsepower: 50
IP/NEMA Rating: NEMA 2
Amps: 140
Horsepower: 50
Volts AC: 50
IP/NEMA Rating: NEMA 2