ETN HVX05022AAC2P3 HVX9000 Enclosed

Item #: 1004840

Cat #: HVX05022AAC2P3

UPC: 782116545766

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size is 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size is 3
Also known as: 782116545766, HVX05022AAC2P3, CUTHVX05022AAC2P3

Specifications

Amps: 140
Volts AC: 50
Horsepower: 50
IP/NEMA Rating: NEMA 2
Amps: 140
Horsepower: 50
Volts AC: 50
IP/NEMA Rating: NEMA 2