ETN HVX05021AAP3RB HVX9000 Enclosed

Item #: 1004836

Cat #: HVX05021AAP3RB

UPC: 782116539901

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA - 2, 50V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size Is 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA - 2, 50V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size Is 3
Also known as: 782116539901, HVX05021AAP3RB, CUTHVX05021AAP3RB

Specifications

Amps: 140
Volts AC: 50
Horsepower: 50
IP/NEMA Rating: NEMA 2
Amps: 140
Horsepower: 50
Volts AC: 50
IP/NEMA Rating: NEMA 2