ETN HVX05021AAL2RB HVX9000 Enclosed

Item #: 1004832

Cat #: HVX05021AAL2RB

UPC: 782116539864

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size - 8, 140A, Enclosure Size is 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size - 8, 140A, Enclosure Size is 3
Also known as: 782116539864, HVX05021AAL2RB, CUTHVX05021AAL2RB

Specifications

Amps: 140
Volts AC: 50
Horsepower: 50
IP/NEMA Rating: NEMA 2
Amps: 140
Horsepower: 50
Volts AC: 50
IP/NEMA Rating: NEMA 2