ETN HVX05021AACAP1 HVX9000 Enclosed

Item #: 1004829

Cat #: HVX05021AACAP1

UPC: 782116539819

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 8, 140A, Enclosure Size is 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 2, 50V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 8, 140A, Enclosure Size is 3
Also known as: 782116539819, HVX05021AACAP1, CUTHVX05021AACAP1

Specifications

Volts DC: 50
Phase: 3
Amps: 140
Mounting: Surface
Volts AC: 50
Horsepower: 50
Size: Frame 8
IP/NEMA Rating: NEMA 2
Volts DC: 50
Amps: 140
Volts AC: 50
Size: Frame 8
Phase: 3
Mounting: Surface
Horsepower: 50
IP/NEMA Rating: NEMA 2