ETN HVX05014AAP3PF HVX 9000 Enclose

Item #: 1004816

Cat #: HVX05014AAP3PF

UPC: 782116590780

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Output Contactor, Frame Size 7, 72A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Line Fuses (200 kAIC), Output Contactor, Frame Size 7, 72A, Enclosure Size 2
Also known as: 782116590780, HVX05014AAP3PF, CUTHVX05014AAP3PF

Specifications

Amps: 72
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 72
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 50