ETN HVX05014AAP1 HVX 9000 Enclosed

Item #: 1004811

Cat #: HVX05014AAP1

UPC: 782116590728

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 72A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 480V, No Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 72A, Enclosure Size 2
Also known as: 782116590728, HVX05014AAP1, CUTHVX05014AAP1

Specifications

Amps: 72
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 72
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 50