ETN HVX05014AACARB HVX 9000 Enclose

Item #: 1004809

Cat #: HVX05014AACARB

UPC: 782116590704

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 7, 72A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 7, 72A, Enclosure Size 2
Also known as: 782116590704, HVX05014AACARB, CUTHVX05014AACARB

Specifications

Amps: 72
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 72
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 50