ETN HVX05014AACAPG HVX 9000 Enclose

Item #: 1004808

Cat #: HVX05014AACAPG

UPC: 782116590681

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 7, 72A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 480V, No Brake Chopper, Communication: Johnson Controls N2, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 7, 72A, Enclosure Size 2
Also known as: 782116590681, HVX05014AACAPG, CUTHVX05014AACAPG

Specifications

Amps: 72
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 72
IP/NEMA Rating: NEMA 1
Volts AC: 480
Horsepower: 50