ETN HVX05012AAP3RB HVX9000 Enclosed

Item #: 1004796

Cat #: HVX05012AAP3RB

UPC: 782116545704

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size 3
Also known as: 782116545704, HVX05012AAP3RB, CUTHVX05012AAP3RB

Specifications

Amps: 140
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 230
Horsepower: 50