ETN HVX05012AAL2RB HVX9000 Enclosed

Item #: 1004792

Cat #: HVX05012AAL2RB

UPC: 782116545667

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Options: Bypass Pilot Lights for RA Bypass Option, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116545667, HVX05012AAL2RB, CUTHVX05012AAL2RB

Specifications

Amps: 140
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 230
Horsepower: 50