ETN HVX05012AACAP3 HVX9000 Enclosed

Item #: 1004790

Cat #: HVX05012AACAP3

UPC: 782116545636

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size is 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size is 3
Also known as: 782116545636, HVX05012AACAP3, CUTHVX05012AACAP3

Specifications

Amps: 140
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 230
Horsepower: 50