ETN HVX05012AAC2P3 HVX9000 Enclosed

Item #: 1004785

Cat #: HVX05012AAC2P3

UPC: 782116545568

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size is 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 8, 140A, Enclosure Size is 3
Also known as: 782116545568, HVX05012AAC2P3, CUTHVX05012AAC2P3

Specifications

Amps: 140
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 230
Horsepower: 50