ETN HVX05012AAC2P1 HVX9000 Enclosed

Item #: 1004784

Cat #: HVX05012AAC2P1

UPC: 782116545544

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116545544, HVX05012AAC2P1, CUTHVX05012AAC2P1

Specifications

Amps: 140
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 230
Horsepower: 50