ETN HVX05011AAL2RB

Item #: 1004776

Cat #: HVX05011AAL2RB

UPC: 782116539666

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 208V, No Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 8, 140A, Enclosure Size 3

Overview

HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 208V, No Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 8, 140A, Enclosure Size 3
Also known as: 782116539666, HVX05011AAL2RB, CUTHVX05011AAL2RB

Specifications

Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 208
Horsepower: 50
Amps: 140
Volts AC: 208
IP/NEMA Rating: NEMA 1
Horsepower: 50