ETN HVX05011AACA HVX9000 Enclosed D

Item #: 1004772

Cat #: HVX05011AACA

UPC: 782116539598

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 8, 140A, Enclosure Size is 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 8, 140A, Enclosure Size is 3
Also known as: 782116539598, HVX05011AACA, CUTHVX05011AACA

Specifications

Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 208
Horsepower: 50
Amps: 140
Volts AC: 208
IP/NEMA Rating: NEMA 1
Horsepower: 50