ETN HVX05011AAC2RB HVX9000 Enclosed

Item #: 1004771

Cat #: HVX05011AAC2RB

UPC: 782116539581

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 8, 140A, Enclosure Size 3

Overview

Eaton HVX 9000 Enclosed Drive, 50 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Modbus, Frame Size - 8, 140A, Enclosure Size 3
Also known as: 782116539581, HVX05011AAC2RB, CUTHVX05011AAC2RB

Specifications

Amps: 140
IP/NEMA Rating: NEMA 1
Volts AC: 208
Horsepower: 50
Amps: 140
Volts AC: 208
IP/NEMA Rating: NEMA 1
Horsepower: 50