ETN HVX040A2-5A4N1CA HVX9000 IS Dri

Item #: 1004766

Cat #: HVX040A2-5A4N1CA

UPC: 782116319442

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 40 hp, Standard Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 7, 41A

Overview

HVX 9000 IS Drive-Standard, 40 hp, Standard Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 7, 41A
Also known as: 782116319442, HVX040A2-5A4N1CA, CUTHVX040A25A4N1CA

Specifications

Horsepower: 50
Volts AC: 575
Amps: 41
IP/NEMA Rating: NEMA 12
Horsepower: 50
Amps: 41
Volts AC: 575
IP/NEMA Rating: NEMA 12