ETN HVX040A2-4A1B1D3 HVX9000 IS Dri

Item #: 1004763

Cat #: HVX040A2-4A1B1D3

UPC: 782116211067

Call for price
Company wide:
0 in stock
Eaton HVX 9000 IS Drive-Std, 40 hp, Software, NEMA 12, 480 (380-500)V, Keypad, Input opts: 3-Phase, EMC H, BC, Std Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, RS-232 with D9 Connection, Frame 6, 61A

Overview

Eaton HVX 9000 IS Drive-Std, 40 hp, Software, NEMA 12, 480 (380-500)V, Keypad, Input opts: 3-Phase, EMC H, BC, Std Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, RS-232 with D9 Connection, Frame 6, 61A
Also known as: 782116211067, HVX040A2-4A1B1D3, CUTHVX040A24A1B1D3

Specifications

Volts AC: 480
Horsepower: 50
Amps: 61
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 61
Horsepower: 50
IP/NEMA Rating: NEMA 12