ETN HVX040A2-4A1B1B4 HVX9000 IS Dri

Item #: 1004756

Cat #: HVX040A2-4A1B1B4

UPC: 782116210725

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 40 hp, Software, NEMA 12, 480 (380-500)V, Keypad, Input opts: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame 6, 61A

Overview

HVX 9000 IS Drive-Standard, 40 hp, Software, NEMA 12, 480 (380-500)V, Keypad, Input opts: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame 6, 61A
Also known as: 782116210725, HVX040A2-4A1B1B4, CUTHVX040A24A1B1B4

Specifications

Volts AC: 480
Horsepower: 50
Amps: 61
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 61
Horsepower: 50
IP/NEMA Rating: NEMA 12