ETN HVX040A2-2A1N1B5 HVX9000 IS Dri

Item #: 1004749

Cat #: HVX040A2-2A1N1B5

UPC: 782116222254

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 40 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Extended I/O Card: 1 ext +24V DC, 3 RO (NO), Frame Size 7, 114A

Overview

HVX 9000 IS Drive-Standard, 40 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Extended I/O Card: 1 ext +24V DC, 3 RO (NO), Frame Size 7, 114A
Also known as: 782116222254, HVX040A2-2A1N1B5, CUTHVX040A22A1N1B5

Specifications

Volts AC: 230
Horsepower: 50
Amps: 114
IP/NEMA Rating: NEMA 12
Volts AC: 230
Amps: 114
Horsepower: 50
IP/NEMA Rating: NEMA 12