ETN HVX040A1-5A4N1C4 HVX9000 IS Dri

Item #: 1004745

Cat #: HVX040A1-5A4N1C4

UPC: 782116318667

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 40 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard boards, Communication: LonWorks, Frame Size 7, 41A

Overview

HVX 9000 IS Drive-Standard, 40 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard boards, Communication: LonWorks, Frame Size 7, 41A
Also known as: 782116318667, HVX040A1-5A4N1C4, CUTHVX040A15A4N1C4

Specifications

IP/NEMA Rating: NEMA 1
Horsepower: 50
Volts AC: 575
Amps: 41
IP/NEMA Rating: NEMA 1
Volts AC: 575
Horsepower: 50
Amps: 41