ETN HVX040A1-2A1N1D3 HVX9000 IS Dri

Item #: 1004736

Cat #: HVX040A1-2A1N1D3

UPC: 782116218103

Call for price
Company wide:
0 in stock
Eaton HVX 9000 IS Drive-Std, 40 hp, Std Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Std Boards, Communication: Siemens Apogee FLN, RS-232 With D9 Connection, Frame Size - 7, 114A

Overview

Eaton HVX 9000 IS Drive-Std, 40 hp, Std Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Std Boards, Communication: Siemens Apogee FLN, RS-232 With D9 Connection, Frame Size - 7, 114A
Also known as: 782116218103, HVX040A1-2A1N1D3, CUTHVX040A12A1N1D3

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 114
Volts AC: 230
Horsepower: 50
IP/NEMA Rating: NEMA 1
Amps: 114