ETN HVX040A1-2A1N1C2 HVX9000 IS Dri

Item #: 1004732

Cat #: HVX040A1-2A1N1C2

UPC: 782116218028

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 40 hp, Standard Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Modbus, Frame Size 7, 114A

Overview

HVX 9000 IS Drive-Standard, 40 hp, Standard Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Modbus, Frame Size 7, 114A
Also known as: 782116218028, HVX040A1-2A1N1C2, CUTHVX040A12A1N1C2

Specifications

Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 50
Amps: 114
Volts AC: 230
Horsepower: 50
IP/NEMA Rating: NEMA 1
Amps: 114